Beli harga kontaktor magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.499.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  2. Legrand RX3 MCB 1P 4500A
    Mulai

    Rp979.900

    Legrand RX3 MCB 1P 4500A
    atribut:
    • IP Protection: IP20
    • Number of Pole: 1 (total)
    • Rated Voltage (V): 230
    • Impact Protection (IK): IK04
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 210-440
    • Number of Modules: 1
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 17.8
  3. Legrand RX3 MCB 2P 4500A
    Mulai

    Rp1.499.900

    Legrand RX3 MCB 2P 4500A
    atribut:
    • Rated Voltage (V): 400
    • Impact Protection (IK): IK04
    • Number of Pole: 2 (total)
    • IP Protection: IP20
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 2
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 34.6
  4. Legrand Centralized Control Device
    Mulai

    Rp1.999.900

    Legrand Centralized Control Device
    atribut:
    • Voltage Type: AC
    • Device Fitting: Auxiliary switch/relay
    • Function: Remote drive
    • Suitable For Max. Number of Poles Main Contact Unit (total): 4
    • Suitable for Max. Current Main Contact Unit: 16 A
    • Width in Number of Modular Spacings: 0.5
    • With Auto Test for Earth Leakage Function: No
  5. ABB Power Supply
    Mulai

    Rp3.199.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  6. Schneider Electric Miniature Circuit Breaker IC60N
    Mulai

    Rp529.900

    Schneider Electric Miniature Circuit Breaker IC60N
    atribut:
    • Contact Position Indicator: Yes
    • Control Type: Toggle
    • Curve Code: D
    • Device Application: Distribution
    • Device Short Name: IC60N
    • Magnetic Tripping Limit (inch): 12 (+/-20%)
    • Network Frequency (Hz): 50/60
    • Network Type: AC DC
    • Number of Protected Poles: 3
    • Poles Description: 3P
    • Product Name: Acti 9 iC60
    • Product or Component Type: Miniature circuit-breaker
    • Range: Acti 9
    • Rated Current (A): 20
    • Rated Impulse with Stand Voltage (kV): 6 conforming to EN 60947-2 6 conforming to IEC 60947-2
    • Rated Insulation Voltage (V AC): 500 50/60 Hz conforming to EN 60947-2 500 50/60 Hz conforming to IEC 60947-2
    • Standards: IEC 60947-2 IEC 60898-1 EN 60898-1 EN 60947-2
    • Suitability For Isolation: Yes conforming to EN 60898-1 Yes conforming to EN 60947-2 Yes conforming to IEC 60898-1 Yes conforming to IEC 60947-2
    • Trip Unit Technology: Thermal-magnetic
    • Utilisation Category: Category A conforming to EN 60947-2 Category A conforming to IEC 60947-2
  7. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  8. Max Stapler Needle (Isi Staples)
    BARU
    28%
    Rating:
    100% of 100
    (51)
    Mulai

    Rp3.900

  9. BOSCH Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Logam)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  10. WD-40 Multi-Use Product (Pelumas Serbaguna)
    Rating:
    98% of 100
    (43)
    Mulai

    Rp60.900

    WD-40 Multi-Use Product (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
    atribut:
    • Type: Physical & Chemical Properties
    • Base Oil Type: Petroleum-based / Mineral Oil
  11. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  12. Philips Downlight (Lampu Downlight)
    Mulai

    Rp97.900

    Philips Downlight (Lampu Downlight)
    Deskripsi:
    Lampu 3 Watt LED Bentuk minimalis / tipis Warna Merata ke segala sisi
    atribut:
    • Input Voltage (V): 220-240
  13. Philips LED Bulb (Lampu Bohlam)
    17%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp32.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  14. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  15. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
Daftar Harga harga kontaktor magnet Terbaru November 2026
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp319.900
Legrand RX3 MCB 3P 4500ARp1.499.900
Legrand RX3 MCB 1P 4500ARp979.900
Legrand RX3 MCB 2P 4500ARp1.499.900
Legrand Centralized Control DeviceRp1.999.900
ABB Power SupplyRp3.199.900
Schneider Electric Miniature Circuit Breaker IC60NRp529.900
EWIG Magnetic Starter MS-N10Rp349.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)